Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M10x70 Security TORX Button Head Screwwith Pin A2 (70)
By Qualfast
Order Code:
ZT3305913S
£1.19
each
Inc VAT (20%)
£119.00 minimum order value
£1.39
14% off
Quantity
Price
Discount
1 - 99
£1.19
0%
100 - 199
£1.14
4%
200 +
£1.09
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m10x70-security-torx-button-head-screwwith-pin-a2-70/p/ZT3305913S
Add to quotation
View all Tamperproof Screws
Description
Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M10x70 Security TORX Button Head Screwwith Pin A2 (70)
Length
70mm
Grade
A2
Thread Size
M10
Material
Stainless Steel
Driving Features
TX with Pin
Head Shape
Button
Surface Treatment
Plain
dk (max.)
17.5
Diameter
M10
k (max.)
5.5
Socket
45
d-D
M10
L
70mm
P
1.5
Thread
Metric thread
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome