Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M3x20 Security Pan Head Screw 2-HOLES A2
By Qualfast
Order Code:
ZT3306082S
£0.39
each
Inc VAT (20%)
£39.00 minimum order value
£0.45
13% off
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.36
7.5%
500 - 999
£0.34
13%
1000 +
£0.33
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
39.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m3x20-security-pan-head-screw-2-holes-a2/p/ZT3306082S
Add to quotation
View all Tamperproof Screws
Description
Security Pan Head Screw With 2 Holes
Stainless Steel A2
Metric
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M3x20 Security Pan Head Screw 2-HOLES A2
Grade
A2
Surface Treatment
Plain
Driving Features
Snake Eyes
Head Shape
Pan Head
Material
Stainless Steel
Length
20
Thread Size
M3
k (max.)
1.8
dk (max.)
6
Material Technical
A2
Thread
Metric thread
L
20mm
P
0.5
No. Drive
TH3
d-D
M3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome