Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M3x6 Security Skt Csk Screw with Pin A2
By Qualfast
Order Code:
ZT3305860S
£0.08
each
Inc VAT (20%)
£8.00 minimum order value
£0.09
11% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m3x6-security-skt-csk-screw-with-pin-a2/p/ZT3305860S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M3x6 Security Skt Csk Screw with Pin A2
Surface Treatment
Plain
Driving Features
Hexagon Socket
Thread Size
M3
Material
Stainless Steel
Length
6
Grade
A2
Head Shape
Countersunk Head
L
6mm
d-D
M3
Material Technical
A2
Socket
2
Thread
Metric thread
dk (max.)
6
k (max.)
1.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome