Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M4 Security Drive-In Plug Hex SKTA1
By Qualfast
Order Code:
ZT3755812S
£1.19
each
Inc VAT (20%)
£119.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.19
0%
100 - 199
£1.14
4%
200 +
£1.09
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m4-security-drive-in-plug-hex-skta1/p/ZT3755812S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4 Security Drive-In Plug Hex SKTA1
Driving Features
Hexagon Socket
Material
Stainless Steel
Thread Size
M4
Grade
A1
Material Technical
A1
s
4
d-D
M4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome