Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M4x20 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305678S
£0.19
each
Inc VAT (20%)
£19.00 minimum order value
£0.20
5% off
Quantity
Price
Discount
1 - 99
£0.19
0%
100 - 199
£0.18
5.5%
200 - 999
£0.17
10.5%
1000 +
£0.16
16%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
19.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m4x20-security-pan-head-screw-1-way-a2/p/ZT3305678S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x20 Security Pan Head Screw 1-WAY A2
Material
Stainless Steel
Driving Features
Slotted One Way
Grade
A2
Surface Treatment
Plain
Length
20
Head Shape
Pan Head
Thread Size
M4
Thread
Metric thread
k (max.)
3
L
20mm
dk (max.)
7.5
Diameter
M4
d-D
M4
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome