Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M4x30 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305669S
£0.24
each
Inc VAT (20%)
£24.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.24
0%
100 - 199
£0.23
4%
200 - 499
£0.22
8.5%
500 - 999
£0.21
12.5%
1000 +
£0.20
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
24.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m4x30-security-pan-head-screw-1-way-a2/p/ZT3305669S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x30 Security Pan Head Screw 1-WAY A2
Head Shape
Pan Head
Driving Features
Slotted One Way
Thread Size
M4
Grade
A2
Length
30
Material
Stainless Steel
Surface Treatment
Plain
k (max.)
3
Diameter
M4
dk (max.)
7.5
Thread
Metric thread
d-D
M4
L
30mm
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome