Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M4x50 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305670S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m4x50-security-pan-head-screw-1-way-a2/p/ZT3305670S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x50 Security Pan Head Screw 1-WAY A2
Surface Treatment
Plain
Length
50
Grade
A2
Material
Stainless Steel
Head Shape
Pan Head
Driving Features
Slotted One Way
Thread Size
M4
Diameter
M4
d-D
M4
dk (max.)
7.5
k (max.)
3
L
50mm
Material Technical
A2
Thread
Metric thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome