Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M4x50 Security TX Button Head Screw with Pin A2 (70)
By Qualfast
Order Code:
ZT3305921S
£0.25
each
Inc VAT (20%)
£25.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.25
0%
100 - 199
£0.24
4%
200 - 499
£0.23
8%
500 - 999
£0.22
12%
1000 +
£0.21
16%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m4x50-security-tx-button-head-screw-with-pin-a2-70/p/ZT3305921S
Add to quotation
View all Tamperproof Screws
Description
Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x50 Security TX Button Head Screw with Pin A2 (70)
Driving Features
TX with Pin
Surface Treatment
Plain
Length
50mm
Material
Stainless Steel
Thread Size
M4
Head Shape
Button
Grade
A2
Diameter
M4
L
50mm
d-D
M4
dk (max.)
7.6
Socket
20
k (max.)
2.2
P
0.7
Thread
Metric thread
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome