Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M4x6 Security Csk Screw TX Pin In Head A2
By Qualfast
Order Code:
ZT3306125S
£0.10
each
Inc VAT (20%)
£10.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
10.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m4x6-security-csk-screw-tx-pin-in-head-a2/p/ZT3306125S
Add to quotation
View all Tamperproof Screws
Description
• Tamper Proof
• Material Grade 50
Specifications
Technical Information
Specifications for M4x6 Security Csk Screw TX Pin In Head A2
Grade
A2
Length
6mm
Material
Stainless Steel
Head Shape
Countersunk
Surface Treatment
Plain
Driving Features
TX with Pin
Thread Size
M4
Thread
Metric thread
d-D
M4
k (max.)
2.4
Material Technical
A2
Socket
20
Diameter
M4
dk (max.)
8
L
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome