Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x10 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305825S
£0.17
each
Inc VAT (20%)
£17.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
17.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x10-security-pan-head-screw-1-way-a2/p/ZT3305825S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x10 Security Pan Head Screw 1-WAY A2
Grade
A2
Head Shape
Pan Head
Material
Stainless Steel
Driving Features
Slotted One Way
Thread Size
M5
Surface Treatment
Plain
Length
10
L
10mm
d-D
M5
dk (max.)
9.17
Thread
Metric thread
Material Technical
A2
k (max.)
3.5
Diameter
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome