Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x25 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305841S
£0.22
each
Inc VAT (20%)
£22.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.22
0%
100 - 199
£0.21
4.5%
200 - 499
£0.20
9%
500 - 999
£0.19
13.5%
1000 +
£0.18
18%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x25-security-pan-head-screw-1-way-a2/p/ZT3305841S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x25 Security Pan Head Screw 1-WAY A2
Material
Stainless Steel
Driving Features
Slotted One Way
Thread Size
M5
Length
25
Surface Treatment
Plain
Head Shape
Pan Head
Grade
A2
d-D
M5
k (max.)
3.5
Thread
Metric thread
dk (max.)
9.17
Diameter
M5
Material Technical
A2
L
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome