Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x30 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305879S
£0.26
each
Inc VAT (20%)
£26.00 minimum order value
£0.29
10% off
Quantity
Price
Discount
1 - 99
£0.26
0%
100 - 199
£0.25
4%
200 - 499
£0.24
7.5%
500 - 999
£0.23
11.5%
1000 +
£0.22
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
26.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x30-security-pan-head-screw-1-way-a2/p/ZT3305879S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M5x30 Security Pan Head Screw 1-WAY A2
Length
30
Surface Treatment
Plain
Driving Features
Slotted One Way
Thread Size
M5
Material
Stainless Steel
Head Shape
Pan Head
Grade
A2
d-D
M5
L
30mm
Material Technical
A2
Diameter
M5
k (max.)
3.5
dk (max.)
9.17
Thread
Metric thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome