Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x50 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305922S
£0.39
each
Inc VAT (20%)
£39.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.36
7.5%
500 - 999
£0.34
13%
1000 +
£0.33
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
39.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x50-security-pan-head-screw-1-way-a2/p/ZT3305922S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x50 Security Pan Head Screw 1-WAY A2
Head Shape
Pan Head
Length
50
Thread Size
M5
Material
Stainless Steel
Grade
A2
Driving Features
Slotted One Way
Surface Treatment
Plain
L
50mm
d-D
M5
k (max.)
3.5
Thread
Metric thread
Material Technical
A2
Diameter
M5
dk (max.)
9.17
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome