Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x50 Security TX Button Head Screw with Pin A2 (70)
By Qualfast
Order Code:
ZT3305899S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x50-security-tx-button-head-screw-with-pin-a2-70/p/ZT3305899S
Add to quotation
View all Tamperproof Screws
Description
Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x50 Security TX Button Head Screw with Pin A2 (70)
Length
50mm
Surface Treatment
Plain
Material
Stainless Steel
Thread Size
M5
Grade
A2
Head Shape
Button
Driving Features
TX with Pin
d-D
M5
Thread
Metric thread
dk (max.)
9.5
P
0.8
Diameter
M5
k (max.)
2.75
Socket
25
Material Technical
A2
L
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome