Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x70 Security Csk Screw TX Pin In Head A2
By Qualfast
Order Code:
ZT3306267S
£0.44
each
Inc VAT (20%)
£44.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.44
0%
100 - 199
£0.42
4.5%
200 - 499
£0.40
9%
500 - 999
£0.39
11.5%
1000 +
£0.37
16%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
44.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x70-security-csk-screw-tx-pin-in-head-a2/p/ZT3306267S
Add to quotation
View all Tamperproof Screws
Description
• Tamper Proof
• Material Grade 50
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x70 Security Csk Screw TX Pin In Head A2
Grade
A2
Surface Treatment
Plain
Head Shape
Countersunk
Thread Size
M5
Driving Features
TX with Pin
Length
70mm
Material
Stainless Steel
d-D
M5
L
70mm
Material Technical
A2
k (max.)
2.95
Thread
Metric thread
dk (max.)
10
Socket
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome