Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x8 Security Csk Screw TX Pin In Head A2
By Qualfast
Order Code:
ZT3306215S
£0.14
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x8-security-csk-screw-tx-pin-in-head-a2/p/ZT3306215S
Add to quotation
View all Tamperproof Screws
Description
• Tamper Proof
• Material Grade 50
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x8 Security Csk Screw TX Pin In Head A2
Thread Size
M5
Surface Treatment
Plain
Head Shape
Countersunk
Driving Features
TX with Pin
Grade
A2
Material
Stainless Steel
Length
8mm
dk (max.)
10
k (max.)
2.95
Socket
25
Thread
Metric thread
Material Technical
A2
L
8mm
d-D
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome