Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M5x8 Security TX Button Head Screw with Pin A2 (70)
By Qualfast
Order Code:
ZT3305934S
£0.10
each
Inc VAT (20%)
£10.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
10.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m5x8-security-tx-button-head-screw-with-pin-a2-70/p/ZT3305934S
Add to quotation
View all Tamperproof Screws
Description
Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric
Specifications
Technical Information
Specifications for M5x8 Security TX Button Head Screw with Pin A2 (70)
Thread Size
M5
Grade
A2
Length
8mm
Driving Features
TX with Pin
Material
Stainless Steel
Head Shape
Button
Surface Treatment
Plain
Material Technical
A2
Diameter
M5
Socket
25
d-D
M5
P
0.8
L
8mm
dk (max.)
9.5
Thread
Metric thread
k (max.)
2.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome