Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6 Security Drive-In Plug Hex SKTA1
By Qualfast
Order Code:
ZT3755822S
£1.99
each
Inc VAT (20%)
£199.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.99
0%
100 - 199
£1.91
4%
200 +
£1.83
8%
Add to basket
Minimum order quantity: 100.
Get it in
17-22
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6-security-drive-in-plug-hex-skta1/p/ZT3755822S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6 Security Drive-In Plug Hex SKTA1
Material
Stainless Steel
Driving Features
Hexagon Socket
Thread Size
M6
Grade
A1
s
6
Material Technical
A1
d-D
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome