Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6x16 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305766S
£0.25
each
Inc VAT (20%)
£25.00 minimum order value
£0.27
7% off
Quantity
Price
Discount
1 - 99
£0.25
0%
100 - 199
£0.24
4%
200 - 499
£0.23
8%
500 - 999
£0.22
12%
1000 +
£0.21
16%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6x16-security-pan-head-screw-1-way-a2/p/ZT3305766S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x16 Security Pan Head Screw 1-WAY A2
Driving Features
Slotted One Way
Length
16
Head Shape
Pan Head
Material
Stainless Steel
Surface Treatment
Plain
Grade
A2
Thread Size
M6
d-D
M6
Material Technical
A2
Diameter
M6
L
16mm
k (max.)
4.4
Thread
Metric thread
dk (max.)
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome