Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6x20 Security Csk Skt Screw with Plug A2
By Qualfast
Order Code:
ZT3758986S
£1.59
each
Inc VAT (20%)
£159.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.59
0%
100 - 199
£1.53
4%
200 +
£1.46
8%
Add to basket
Minimum order quantity: 100.
Get it in
17-23
working days
Available
GBP
159.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6x20-security-csk-skt-screw-with-plug-a2/p/ZT3758986S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x20 Security Csk Skt Screw with Plug A2
Thread Size
M6
Material
Stainless Steel
Driving Features
Hexagon Socket
Head Shape
Countersunk Head
Grade
A2
Length
20
L
20mm
k (max.)
3.45
Socket
4
d-D
M6
Material Technical
A2
Thread
Metric thread
dk (max.)
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome