Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6x30 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305799S
£0.37
each
Inc VAT (20%)
£37.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.37
0%
100 - 199
£0.36
2.5%
200 - 499
£0.34
8%
500 - 999
£0.33
11%
1000 +
£0.31
16%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
37.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6x30-security-pan-head-screw-1-way-a2/p/ZT3305799S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x30 Security Pan Head Screw 1-WAY A2
Material
Stainless Steel
Head Shape
Pan Head
Grade
A2
Driving Features
Slotted One Way
Surface Treatment
Plain
Length
30
Thread Size
M6
L
30mm
d-D
M6
k (max.)
4.4
Thread
Metric thread
Material Technical
A2
dk (max.)
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome