Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6x40 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305840S
£0.56
each
Inc VAT (20%)
£56.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.56
0%
100 - 199
£0.54
3.5%
200 - 499
£0.52
7%
500 +
£0.49
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
56.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6x40-security-pan-head-screw-1-way-a2/p/ZT3305840S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x40 Security Pan Head Screw 1-WAY A2
Head Shape
Pan Head
Material
Stainless Steel
Driving Features
Slotted One Way
Length
40
Thread Size
M6
Grade
A2
Surface Treatment
Plain
d-D
M6
Diameter
M6
dk (max.)
12
Thread
Metric thread
L
40mm
Material Technical
A2
k (max.)
4.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome