Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6x60 Security Csk Screw TX Pin In Head A2
By Qualfast
Order Code:
ZT3305546S
£0.40
each
Inc VAT (20%)
£40.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.40
0%
100 - 199
£0.38
5%
200 - 499
£0.37
7.5%
500 - 999
£0.35
12.5%
1000 +
£0.34
15%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6x60-security-csk-screw-tx-pin-in-head-a2/p/ZT3305546S
Add to quotation
View all Tamperproof Screws
Description
• Tamper Proof
• Material Grade 50
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x60 Security Csk Screw TX Pin In Head A2
Driving Features
TX with Pin
Length
60mm
Grade
A2
Thread Size
M6
Surface Treatment
Plain
Material
Stainless Steel
Head Shape
Countersunk
d-D
M6
Thread
Metric thread
Socket
30
Material Technical
A2
Diameter
M6
k (max.)
3.45
L
60mm
dk (max.)
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome