Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6x60 Security TX Button Head Screw with Pin A2 (70)
By Qualfast
Order Code:
ZT3305831S
£0.40
each
Inc VAT (20%)
£40.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.40
0%
100 - 199
£0.38
5%
200 - 499
£0.37
7.5%
500 - 999
£0.35
12.5%
1000 +
£0.34
15%
Add to basket
Minimum order quantity: 100.
Get it in
25-33
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6x60-security-tx-button-head-screw-with-pin-a2-70/p/ZT3305831S
Add to quotation
View all Tamperproof Screws
Description
Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x60 Security TX Button Head Screw with Pin A2 (70)
Grade
A2
Length
60mm
Material
Stainless Steel
Thread Size
M6
Head Shape
Button
Surface Treatment
Plain
Driving Features
TX with Pin
P
1
Thread
Metric thread
Material Technical
A2
k (max.)
3.3
Socket
30
L
60mm
dk (max.)
10.5
Diameter
M6
d-D
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome