Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M8x20 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305926S
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m8x20-security-pan-head-screw-1-way-a2/p/ZT3305926S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x20 Security Pan Head Screw 1-WAY A2
Material
Stainless Steel
Surface Treatment
Plain
Grade
A2
Driving Features
Slotted One Way
Length
20
Head Shape
Pan Head
Thread Size
M8
L
20mm
k (max.)
4.8
d-D
M8
Thread
Metric thread
Material Technical
A2
dk (max.)
13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome