Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M8x35 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3305976S
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
£0.79
12.5% off
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.63
8.5%
500 +
£0.61
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m8x35-security-pan-head-screw-1-way-a2/p/ZT3305976S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x35 Security Pan Head Screw 1-WAY A2
Surface Treatment
Plain
Grade
A2
Length
35
Head Shape
Pan Head
Material
Stainless Steel
Thread Size
M8
Driving Features
Slotted One Way
Thread
Metric thread
Material Technical
A2
k (max.)
4.8
L
35mm
d-D
M8
dk (max.)
13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome