Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M8x50 Security Pan Head Screw 1-WAY A2
By Qualfast
Order Code:
ZT3306012S
£1.29
each
Inc VAT (20%)
£129.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.29
0%
100 - 199
£1.24
4%
200 +
£1.19
8%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m8x50-security-pan-head-screw-1-way-a2/p/ZT3306012S
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x50 Security Pan Head Screw 1-WAY A2
Head Shape
Pan Head
Surface Treatment
Plain
Thread Size
M8
Material
Stainless Steel
Length
50
Grade
A2
Driving Features
Slotted One Way
Material Technical
A2
L
50mm
k (max.)
4.8
d-D
M8
dk (max.)
13
Thread
Metric thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome