Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M8x60 Security Csk Skt Screw with Plug A2
By Qualfast
Order Code:
ZT3759015S
£1.69
each
Inc VAT (20%)
£169.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.69
0%
100 - 199
£1.62
4%
200 +
£1.55
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
25-33
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m8x60-security-csk-skt-screw-with-plug-a2/p/ZT3759015S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x60 Security Csk Skt Screw with Plug A2
Driving Features
Hexagon Socket
Thread Size
M8
Length
60
Grade
A2
Material
Stainless Steel
Head Shape
Countersunk Head
Thread
Metric thread
dk (max.)
16
d-D
M8
k (max.)
4.6
Socket
5
L
60mm
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome