Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M8X70 Security Pan Head Screw 1-Way A2
By Qualfast
Order Code:
ZT1112246X
£1.09
each
Inc VAT (20%)
£109.00 minimum order value
£1.29
15.5% off
Quantity
Price
Discount
1 - 99
£1.09
0%
100 - 199
£1.05
3.5%
200 +
£1.00
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
109.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m8x70-security-pan-head-screw-1-way-a2/p/ZT1112246X
Add to quotation
View all Tamperproof Screws
Description
SECURITY Pan head screw one-way A2 Stainless steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8X70 Security Pan Head Screw 1-Way A2
Material
A2 Stainless Steel
Length
70
Head Shape
Pan Head
Driving Features
Slotted One Way
Surface Treatment
Plain
Thread Size
M8
Grade
A2
dk (max.)
13
d-D
M8
L
70mm
k (max.)
4.8
Thread
Metric thread
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome