Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
TX15 Security Drive-In Plug for TX Screws St/St
By Qualfast
Order Code:
ZT3305966S
£0.25
each
Inc VAT (20%)
£25.00 minimum order value
£0.27
7% off
Quantity
Price
Discount
1 - 99
£0.25
0%
100 - 199
£0.24
4%
200 - 499
£0.23
8%
500 - 999
£0.22
12%
1000 +
£0.21
16%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/tx15-security-drive-in-plug-for-tx-screws-st-st/p/ZT3305966S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for TX15 Security Drive-In Plug for TX Screws St/St
Thread Size
T15
Grade
A1
Material
Stainless Steel
Length
1.8mm
Surface Treatment
Plain
Driving Features
TX Drive
Head Shape
Hand Nut
Size
T15
h
1.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome