Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
TX30 Security Drive-In Plug for TX Screws St/St
By Qualfast
Order Code:
ZT3306098S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
£0.33
12% off
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/tx30-security-drive-in-plug-for-tx-screws-st-st/p/ZT3306098S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for TX30 Security Drive-In Plug for TX Screws St/St
Thread Size
T30
Material
Stainless Steel
Head Shape
Hand Nut
Grade
A1
Surface Treatment
Plain
Driving Features
TX Drive
Length
2.2mm
Size
T30
h
2.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome