Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
TX40 Security Drive-In Plug for TX Screws St/St
By Qualfast
Order Code:
ZT3306088S
£0.33
each
Inc VAT (20%)
£33.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.33
0%
100 - 199
£0.32
3%
200 - 499
£0.30
9%
500 - 999
£0.29
12%
1000 +
£0.28
15%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
33.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/tx40-security-drive-in-plug-for-tx-screws-st-st/p/ZT3306088S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for TX40 Security Drive-In Plug for TX Screws St/St
Length
3.4mm
Driving Features
TX Drive
Head Shape
Hand Nut
Material
Stainless Steel
Surface Treatment
Plain
Thread Size
T40
Grade
A1
Size
T40
h
3.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome