Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Terry Clips
Cleat Telcleat 15-20mm Low Density Polythene
By Prysmian
Order Code:
ZT5094692S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
£134.00
3.5% off
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/fasteners/terry-clips/cleat-telcleat-15-20mm-low-density-polythene/p/ZT5094692S
Add to quotation
View all Terry Clips
Description
Prysmian CLEAT TELCLEAT 15-20MM LOW DENSITY POLYTHENE 385 Telcleat 385AA03
Tags:
#BulkDiscount
Specifications
Specifications for Cleat Telcleat 15-20mm Low Density Polythene
Colour
Black
Diameter
14.6 - 19.8mm
Material
Plastic
Nominal diameter
14.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome