Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M3x12 TORX Csk Thread Roll Screw A2
By Qualfast
Order Code:
ZT1095308S
£0.06
each
Inc VAT (20%)
£1.50 minimum order value
£0.07
14% off
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 25.
Get it by
Mon, 30th Dec
In Stock
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m3x12-torx-csk-thread-roll-screw-a2/p/ZT1095308S
Add to quotation
Schedule an order and save 5%
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M3x12 TORX Csk Thread Roll Screw A2
Material
A2 Stainless Steel
Head Shape
Countersunk Head
Thread Direction
Right
Length
12
Thread Size
M3
Leading Standard
DIN 7500 - 1
System of Measurement
Metric
Driving Features
TX
Thread
Metric Thread
Grade
A2
P
0.5
d-D
M3
Material Technical
A2
k (max.)
1.65
Diameter
M3
DIN
7500-1-QE
L
12mm
dk (max.)
5.6
Socket
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome