Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M3x6 TORX Rsd Cheese Head Thread Roll Screw A2
By Qualfast
Order Code:
ZT3306202S
Copy
£0.05
each
Inc VAT (20%)
£50.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
11-13
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m3x6-torx-rsd-cheese-head-thread-roll-screw-a2/p/ZT3306202S
Add to quotation
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Specifications
Technical Information
Specifications for M3x6 TORX Rsd Cheese Head Thread Roll Screw A2
Thread Size
M3
Leading Standard
DIN 7500 - 1
Thread Direction
Right
Driving Features
TX
Thread
Metric Thread
Material
Stainless Steel
Head Shape
Raised Cheese Head
Length
6
Grade
A2
DIN
7500-1-PE
d-D
M3
P
0.5
Diameter
M3
dk (max.)
6
Material Technical
A2
k (max.)
2.52
Socket
10
L
6mm
MFR Part No.
51327.030.006