Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Screws & Bolts
/
Thread Rolling Screws
M3x8 Pozi Rsd Cheese Head Thread Roll Screw A2
By Qualfast
Order Code:
ZT3934533S
£0.05
each
Inc VAT (20%)
£50.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-18
working days
Add to quotation
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Specifications
Technical Information
Specifications for M3x8 Pozi Rsd Cheese Head Thread Roll Screw A2
Thread
Metric Thread
Head Shape
Raised Cheese Head
Grade
A2
Leading Standard
DIN 7500 CE - Z
Thread Direction
Right
Material
Stainless Steel
Driving Features
Pozidriv
Length
8
Thread Size
M3
Material Technical
A2
Diameter
M3
No. Cross Recess
1
d-D
M3
k (max.)
2.52
dk (max.)
6
L
8mm
P
0.5
DIN
7500-1-CE Z
MFR Part No.
51330.030.008
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome