Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M3x8 TORX Csk Thread Roll Screw A2
By Qualfast
Order Code:
ZT3958353S
Copy
£0.04
each
Inc VAT (20%)
£40.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
10-12
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m3x8-torx-csk-thread-roll-screw-a2/p/ZT3958353S
Add to quotation
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Specifications
Technical Information
Specifications for M3x8 TORX Csk Thread Roll Screw A2
Leading Standard
DIN 7500 - 1
Thread
Metric Thread
Head Shape
Countersunk Head
Driving Features
TX
Thread Size
M3
Length
8
Grade
A2
Thread Direction
Right
Material
Stainless Steel
k (max.)
1.65
L
8mm
Diameter
M3
P
0.5
Socket
10
dk (max.)
5.6
DIN
7500-1-QE
d-D
M3
Material Technical
A2
MFR Part No.
51329.030.008