Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M8 Spline x 75mm S2 - 731A
By Laser
Order Code:
ZT5127093S
£1.39
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
1.39
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m8-spline-x-75mm-s2-731a/p/ZT5127093S
Add to quotation
View all Thread Rolling Screws
Description
M8 Spline x 75MM S2 - 731A
Specifications
Specifications for M8 Spline x 75mm S2 - 731A
Type
Spline
Length
75mm
Size
M8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome