0
1
2
3
4

5/16 UNC X 3FT Mild Steel Studding BZP

Order Code: ZT1097946X

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%


Description

Mild Steel, Grade 4.6 Zinc-Plated: UNC
Colour-coded at each end of length for easy identification as shown.

Specifications for 5/16 UNC X 3FT Mild Steel Studding BZP
  • Surface Treatment
    Zinc Plated
  • Material
    Steel
  • Thread
    UNC
  • Thread Direction
    Right Hand
  • Length
    3ftmm
  • Leading Standard
    DIN 975
  • Grade
    4.8
  • Product Type
    Mild Steel Studding
  • Thread Size
    5/16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome