0
1
2

7/16 UNC X 3FT Mild Steel Studding

Order Code: ZT1097870X

£2.19 Inc VAT (20%)
£2.294% off
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%

Currently unavailable

Description

Mild Steel - Grade 4.6 Self-Colour: UNC
Colour-coded at each end of length for easy identification as shown.

Specifications for 7/16 UNC X 3FT Mild Steel Studding
  • Material
    Steel
  • Grade
    4.8
  • Thread
    UNC
  • Thread Direction
    Right Hand
  • Surface Treatment
    Plain
  • Length
    3ftmm
  • Thread Size
    7/16"
  • Product Type
    Screwed Studding
  • Leading Standard
    BS 4882

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome