M10X30 Studs BZP (GR-4.6)
0
1
2
3

M10X30 Studs BZP (GR-4.6)

Order Code: ZT1101006XCopy

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

Mild Steel - Grade 4.6 Zinc-Plated: Metric
Colour-coded at each end of length for easy identification as shown.

Specifications for M10X30 Studs BZP (GR-4.6)
  • Material
    Steel
  • Grade
    4.6
  • Product Type
    Mild Steel Studding
  • Surface Treatment
    Zinc Plated
  • Thread
    Metric
  • Thread Direction
    Right Hand
  • Thread Size
    M10
  • Leading Standard
    DIN 975
  • Length
    30mm