Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Threaded Rods
M6x1M Threaded Rod LH A4 (GR-70)
By Qualfast
Order Code:
ZT3306708S
£10.99
each
Inc VAT (20%)
£219.80 minimum order value
£11.49
4% off
Quantity
Price
Discount
1 - 19
£10.99
0%
20 +
£10.55
4%
Add to basket
Minimum order quantity: 20.
Get it in
21-26
working days
Available
GBP
219.80
https://www.zoro.co.uk/shop/fasteners/threaded-rods/m6x1m-threaded-rod-lh-a4-gr-70/p/ZT3306708S
Add to quotation
View all Threaded Rods
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x1M Threaded Rod LH A4 (GR-70)
NF
E25-136
Thread
Metric thread
L
1000mm
P
1
DIN
976-1A
Class
70
Diameter
M6
d-D
M6
Material
Stainless Steel
Thread Direction
Left (LH)
Length
1000mm
1000mm
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome