Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Threaded Rods
1/4 UNF X 1FT Screwed Studding, UNF - Steel - Grade 2 - Threaded Rod - Asme B18.31.3
By Qualfast
Order Code:
ZT1391054X
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/fasteners/threaded-rods/quarter-unf-x-1ft-screwed-studding-unf-steel-grade-2-threaded-rod-asme-b18-31-3/p/ZT1391054X
Add to quotation
Schedule an order and save 5%
View all Threaded Rods
Description
UNF threaded rods.
Tags:
#BulkDiscount
Specifications
Specifications for 1/4 UNF X 1FT Screwed Studding, UNF - Steel - Grade 2 - Threaded Rod - Asme B18.31.3
Thread
UNF
Material
Steel
Product Type
Threaded rod
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome