0
1
2
3

Screwed Studding - BSW - Steel Grade 4.8 - Threaded Rod


£2.59 Inc VAT (20%)

See 9 Product Variants
£2.59

Description

Screwed Studding
BSW
Steel Grade 4.8
Threaded Rod

Feature Attributes

Grade:
4.8
Thread:
BSW
Product Type:
Threaded Rod
Material:
Steel
Thread Direction:
Right Hand
Length:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome