1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric - BZP - Grade 4.6 - DIN 975 - 1Mtr

Screwed Studding, Metric - BZP - Grade 4.6 - DIN 975 - 1Mtr


Select
See all variants from
£1.29

Inc VAT (20%)

Up to 14% off
See all variants from £1.29

Description

Mild Steel - Grade 4.6 Zinc-Plated: Metric
Colour-coded at each end of length for easy identification as shown.

Feature Attributes

Thread Direction:

Right Hand

Thread:

Metric

Grade:

4.6

Surface Treatment:

Zinc Plated

Product Type:

Mild Steel Studding

Length:

1000 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome