Inc VAT (20%)
Screwed Studding, Metric - BZP (Bright Zinc Plated) Grade 8.8 - Threaded Rod - DIN 975
Product Type:
Threaded Rod
Length:
2000 mm
Material:
Steel
Grade:
8.8
Leading Standard:
DIN 975
Thread Direction:
Right Hand