1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric - BZP - Grade 8.8 - Threaded Rod - DIN 975 - 3M
0
1
2
3

Screwed Studding, Metric - BZP - Grade 8.8 - Threaded Rod - DIN 975 - 3M


9 Variants From
£8.49

Inc VAT (20%)

Up to 15% off
See 9 Product Variants
£8.49

Description

Screwed Studding, Metric - BZP (Bright Zinc Plated) Grade 8.8 - Threaded Rod - DIN 975

Feature Attributes

Thread:

Metric

Material:

Steel

Thread Direction:

Right Hand

Surface Treatment:

Zinc Plated

Leading Standard:

DIN 975

Grade:

8.8

More attributes