Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Threaded Rods
Screwed Studding - Metric Fine - Steel BZP (Bright Zinc Plated) - Grade 4.8 - Threaded Rod - DIN 976-1A
By Qualfast
1 Review
See all variants from
£3.19
Inc VAT (20%)
Up to 15% off
See all variants from
£3.19
Description
Screwed Studding
Metric Fine
Steel BZP (Bright Zinc Plated) - Grade 4.8
Threaded Rod
DIN 976-1A
Feature Attributes
Thread Direction:
Right Hand
Grade:
4.8
Material:
Steel
Length:
1000 mm
Thread:
Metric
Leading Standard:
DIN 976
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome