0
1
2
3

Screwed Studding - Metric - Steel BZP (Bright Zinc Plated) - Grade 4.8 - Left Hand Threaded Rod - DIN 976-1A


£1.59 Inc VAT (20%)
Up to 7% off

See 13 Product Variants
£1.59

Description

Screwed Studding
Metric
Steel BZP (Bright Zinc Plated) - Grade 4.8
Left Hand Threaded Rod
DIN 976-1A

Feature Attributes

Thread:
Metric
Material:
Steel
Surface Treatment:
Zinc Plated
Product Type:
Threaded Rod
Leading Standard:
DIN 975
Thread Direction:
Left Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome