Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Threaded Rods
Screwed Studding - Metric - Steel BZP (Bright Zinc Plated) - Grade 8.8 - Left Hand Threaded Rod - DIN 976-1A
By Qualfast
2 Review
Reset
Clear All
Thread Size
Select
See all variants from
£3.39
Inc VAT (20%)
Up to 15% off
1
Add to basket
Add to quotation
See all variants from
£3.39
Description
Screwed Studding
Metric
Steel BZP (Bright Zinc Plated) - Grade 8.8
Left Hand Threaded Rod
DIN 976-1A
Feature Attributes
Leading Standard:
DIN 976-1A
Length:
1000 mm
Surface Treatment:
Zinc Plated
Grade:
8.8
Product Type:
Left Hand Threaded Rod
Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome